

SKF
SKF
BS2-2207-2RS/VT143
SKF SKF
Description
BS2-2207-2RS /VT143 SPHR ROLLER BRG ; 35MM IDX72MM ODX28MM WD
Spherical Roller Bearing; 35MM Bore; 72MM Outside Diameter; 28MM Wid; Shaft Mount
Part #
BS2-2207-2RS/VT143
BDI #
20398832
Details
408.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BS2-2207-2RS-VT143/p/20398832
Your Price
$ 408.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.52
EAN
7316576193170
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1.146
Product Detail
Spherical Roller Bearing
Product Specification
35MM Bore; 72MM Outside Diameter; 28MM Width; Shaft Mount
Long Description
Spherical Roller Bearing; 35MM Bore; 72MM Outside Diameter; 28MM Wid; Shaft Mount