https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGhtTDJnek9DOHhNREl4TVRrME5UQTROekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MDAxYzI1ODc5N2UwMmUxN2QxMWE5NGY0MmVjM2RlODMyYTBkM2MxNjI1OTVkN2U3MTczNjA2MDEyMGRkY2VjOQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGhtTDJnek9DOHhNREl4TVRrME5UQTROekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MDAxYzI1ODc5N2UwMmUxN2QxMWE5NGY0MmVjM2RlODMyYTBkM2MxNjI1OTVkN2U3MTczNjA2MDEyMGRkY2VjOQ
SKF
SKF
BS2-2222-2CS5W/C4GEM9
SKF SKF
Description
SKF BS2-2222-2CS5W/C4GEM9
Spherical Roller Bearing; 110MM Straight Bore; 200MM Outside Diameter; 63MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
BS2-2222-2CS5W/C4GEM9
BDI #
1299770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BS2-2222-2CS5W-C4GEM9/p/1299770
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Without Lubrication Hole and Groove On Outer Ring | 70 to 100 Percent Filled With LGHB 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Long Description
Spherical Roller Bearing; 110MM Straight Bore; 200MM Outside Diameter; 63MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Bore
4.331 Inch | 110 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.48 Inch | 63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

