https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-EMW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTd8aW1hZ2UvanBlZ3xhRFkyTDJnMk5pOHhNRGd5TVRRNE1UUTVOall3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUlUxWFh6TXdNSGd6TURBdWFuQm58NGU2NjNmZDhhZDhkYzRjNjBlNWZjMDY1ZGJlN2JmZWE0YjM0YTQ2ZWZjNWI1Y2VhMGUzMjE4ODNkM2NjZjMyMA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-EMW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTd8aW1hZ2UvanBlZ3xhRFkyTDJnMk5pOHhNRGd5TVRRNE1UUTVOall3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUlUxWFh6TXdNSGd6TURBdWFuQm58NGU2NjNmZDhhZDhkYzRjNjBlNWZjMDY1ZGJlN2JmZWE0YjM0YTQ2ZWZjNWI1Y2VhMGUzMjE4ODNkM2NjZjMyMA
TIMKEN
TIMKEN
C-8851-A
TIMKEN TIMKEN
Description
C-8851-A SPHERICAL RLR BRG ; 500MM ID 720MM OD 248MM WD
Spherical Roller Bearing; 500MM Straight Bore; 720MM Outside Diameter; 248MM Width; Special Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not relubricatable
Part #
C-8851-A
BDI #
22838630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/C-8851-A/p/22838630
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
271.924
EAN
0087796314917
Product Group - BDI
B04311
Internal Clearance
Special
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
599.49
Long Description
Spherical Roller Bearing; 500MM Straight Bore; 720MM Outside Diameter; 248MM Width; Special Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not relubricatable
Width
9.764 Inch | 248 Millimeter
Outside Diameter
28.346 Inch | 720 Millimeter
Bore
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


