https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwODd8aW1hZ2UvanBlZ3xhRGRsTDJnek5TOHhNRFV4TXpneU1qRTFORGM0TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDIyZWJmNmY5YzgzOGQzODhjMTYxMjg0M2ExMmM0ZTE3NjIyNTY1MzAyZjlhNTQxYmRlMzYyOGNlZmRlZGU1OGI
https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwODd8aW1hZ2UvanBlZ3xhRGRsTDJnek5TOHhNRFV4TXpneU1qRTFORGM0TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDIyZWJmNmY5YzgzOGQzODhjMTYxMjg0M2ExMmM0ZTE3NjIyNTY1MzAyZjlhNTQxYmRlMzYyOGNlZmRlZGU1OGI
FAG
FAG
F-570253.PRL
FAG FAG
Description
F-570253.PRL ; RADIAL SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 99.809MM Straight Bore; 170MM Outside Diameter; 45.466MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
F-570253.PRL
BDI #
21856441
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/F-570253-PRL/p/21856441
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
EAN
4012802501667
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
9.6342
Long Description
Spherical Roller Bearing; 99.809MM Straight Bore; 170MM Outside Diameter; 45.466MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
3.929 Inch | 99.809 Millimeter
Width
1.79 Inch | 45.466 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

