![MX-W22224EALLKW33C3](/medias/INDNTNBRGXXX-SP-2RW-TPD-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzR8aW1hZ2UvanBlZ3xhREU1TDJnMFpTOHhNRE15TVRrMk9EQXpOemt4T0M5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjh5VTB4ZlUxUk1YMUpNWHpNd01IZ3pNREF1YW5CbnxjNjA2YmVjN2M1NTA4MzE1NzhmNTI4YThhNTBlOTllZDBjMWJlOGNmZTgzOTA0OTBkYTc3MmJjMDgyZmI0NDRm)
![MX-W22224EALLKW33C3](/medias/INDNTNBRGXXX-SP-2RW-TPD-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzR8aW1hZ2UvanBlZ3xhREU1TDJnMFpTOHhNRE15TVRrMk9EQXpOemt4T0M5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjh5VTB4ZlUxUk1YMUpNWHpNd01IZ3pNREF1YW5CbnxjNjA2YmVjN2M1NTA4MzE1NzhmNTI4YThhNTBlOTllZDBjMWJlOGNmZTgzOTA0OTBkYTc3MmJjMDgyZmI0NDRm)
NTN
NTN
MX-W22224EALLKW33C3
NTN NTN
Description
MX-W22224EALLKW33C3 SPHERICAL ROLLER BRG ; 120MMX215MMX76MM
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
MX-W22224EALLKW33C3
BDI #
1224151
Details
2841.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/MX-W22224EALLKW33C3/p/1224151
Your Price
$ 2,841.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
10.088
EAN
4550253071242
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3124 (Specify bore)
Withdrawal Nut
KM26
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
24
Long Description
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Adapter Part Number
SNW3124 H3124 HA3124 HE3124 (Specify bore) Inch | H3124 (Specify bore) Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh