https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22200-W33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzN8aW1hZ2UvanBlZ3xhREE1TDJnNVppOHhNRGsxTWpZek9UUTBOekEzTUM5SlRrUk5RMGRUVWt4Q1VrZGZVMEpmTWpJeU1EQmZWek16WHpNd01IZ3pNREF1YW5CbnwyNmQ4MDE3YjcxYTNiYWY2ZjFiMTY1YjFiMjI4ZmJlZWIwN2I1NjE3ZTBkZTM0YzY3M2UwY2FhMmQ1YmZhMzIx
https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22200-W33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzN8aW1hZ2UvanBlZ3xhREE1TDJnNVppOHhNRGsxTWpZek9UUTBOekEzTUM5SlRrUk5RMGRUVWt4Q1VrZGZVMEpmTWpJeU1EQmZWek16WHpNd01IZ3pNREF1YW5CbnwyNmQ4MDE3YjcxYTNiYWY2ZjFiMTY1YjFiMjI4ZmJlZWIwN2I1NjE3ZTBkZTM0YzY3M2UwY2FhMmQ1YmZhMzIx
MCGILL
MCGILL
SB 22204 W33
MCGILL MCGILL
Description
SB 22204 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 20MM Straight Bore; 47MM Outside Diameter; 18MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
0304004000
BDI #
344193
Details
394.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22204-W33/p/344193
Your Price
$ 394.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.136
EAN
0726166001049
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
304004000
Weight / LBS
0.3
Long Description
Spherical Roller Bearing; 20MM Straight Bore; 47MM Outside Diameter; 18MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
0.787 Inch | 20 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

