https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22205-C3-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1N3xpbWFnZS9qcGVnfGFEYzRMMmd5TXk4eE1EazFNalkwTVRVeE1UUTFOQzlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TURWZlF6TmZWek16WDFOVFh6QXhYek13TUhnek1EQXVhbkJufGI3MzYyZGMxM2ZjNjMwZDA5NWJhZjNhZjcyY2MzN2MzNTNiZmE3MGM2Y2JmNmM1NGNmNDIxZWJmMTEzYjE4ZGY
https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22205-C3-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1N3xpbWFnZS9qcGVnfGFEYzRMMmd5TXk4eE1EazFNalkwTVRVeE1UUTFOQzlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TURWZlF6TmZWek16WDFOVFh6QXhYek13TUhnek1EQXVhbkJufGI3MzYyZGMxM2ZjNjMwZDA5NWJhZjNhZjcyY2MzN2MzNTNiZmE3MGM2Y2JmNmM1NGNmNDIxZWJmMTEzYjE4ZGY
MCGILL
MCGILL
SB 22205 C3 W33 SS
MCGILL MCGILL
Description
SB 22205 C3 W33 SS SPHERICAL ROLLER BRG ; 25MMX52MMX18MM
Spherical Roller Bearing; 25MM Straight Bore; 52MM Outside Diameter; 18MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0305066000
BDI #
344201
Details
336.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22205-C3-W33-SS/p/344201
Your Price
$ 336.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.172
EAN
0726166001360
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
305066000
Weight / LBS
0.4
Long Description
Spherical Roller Bearing; 25MM Straight Bore; 52MM Outside Diameter; 18MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


