https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22200-W33-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2M3xpbWFnZS9qcGVnfGFHSTBMMmc1WWk4eE1EazFNalkwTWprNE5qQXhOQzlKVGtSTlEwZFRVa3hDVWtkZlUwSmZNakl5TURCZlZ6TXpYMU5NWHpNd01IZ3pNREF1YW5Cbnw1NWNkMzcyZjFkOGJlMjk3NjRiOTI0ZGExNGU4ZmYzNGM0ZTdkZTVhMDczODllMjY0ZjZlY2I0MjIwZDA3MjA1
https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22200-W33-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2M3xpbWFnZS9qcGVnfGFHSTBMMmc1WWk4eE1EazFNalkwTWprNE5qQXhOQzlKVGtSTlEwZFRVa3hDVWtkZlUwSmZNakl5TURCZlZ6TXpYMU5NWHpNd01IZ3pNREF1YW5Cbnw1NWNkMzcyZjFkOGJlMjk3NjRiOTI0ZGExNGU4ZmYzNGM0ZTdkZTVhMDczODllMjY0ZjZlY2I0MjIwZDA3MjA1
MCGILL
MCGILL
SB 22205 W33 SS
MCGILL MCGILL
Description
SB 22205 W33 SS SPHERICAL ROLLER BEARING ; 25MMX52MMX18MM
Spherical Roller Bearing; 25MM Straight Bore; 52MM Outside Diameter; 18MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0305006000
BDI #
344209
Details
336.31
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22205-W33-SS/p/344209
Your Price
$ 336.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.172
EAN
0726166001261
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
305006000
Weight / LBS
0.4
Long Description
Spherical Roller Bearing; 25MM Straight Bore; 52MM Outside Diameter; 18MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Bore
0.984 Inch | 25 Millimeter
Width
0.709 Inch | 18 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

