https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22205-W33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1NHxpbWFnZS9qcGVnfGFEaGtMMmc1TkM4eE1EazFNalkwTWpjMU5qWXpPQzlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TURWZlZ6TXpYekF4WHpNd01IZ3pNREF1YW5CbnxkZjZhOThkOWRkMTFiYTg3ZWJkNGNhZjM0ZGJkZGY3YzAwYjViMzEwYjkwMTY5NzgzMTk5OWRmYjhkNWViNjMy
https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22205-W33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1NHxpbWFnZS9qcGVnfGFEaGtMMmc1TkM4eE1EazFNalkwTWpjMU5qWXpPQzlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TURWZlZ6TXpYekF4WHpNd01IZ3pNREF1YW5CbnxkZjZhOThkOWRkMTFiYTg3ZWJkNGNhZjM0ZGJkZGY3YzAwYjViMzEwYjkwMTY5NzgzMTk5OWRmYjhkNWViNjMy
MCGILL
MCGILL
SB 22205 W33
MCGILL MCGILL
Description
SB 22205 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 25MM Straight Bore; 52MM Outside Diameter; 18MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
0305004000
BDI #
344207
Details
417.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22205-W33/p/344207
Your Price
$ 417.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.181
EAN
0726166001230
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
305004000
Weight / LBS
0.4
Long Description
Spherical Roller Bearing; 25MM Straight Bore; 52MM Outside Diameter; 18MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


