Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB 22205K W33 SS https://www.bdiexpress.com/medias/MFRMCGSPHBRG-0315206000-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxOXxpbWFnZS9qcGVnfGFEaG1MMmhoWXk4eE1EazFNalkwTkRFek1qZzVOQzlOUmxKTlEwZFRVRWhDVWtkZk1ETXhOVEl3TmpBd01GOHdNVjh6TURCNE16QXdMbXB3Wnd8MjA3YjQ2OGRiMDNiN2E2NDE3NmM5MzMwZmMyMDRmZjk3ZDNhY2Y4MDMxMTIzOWEzMjRlOWM1MTA0ZjdhOTk5Yg
344215 Spherical Roller Bearings 

MCGILL MCGILL

SB 22205K W33 SS

Description

SB 22205K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

Spherical Roller Bearing; 25MM Tapered Bore; 52MM Outside Diameter; 18MM Width; C0-Medium Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable

Part #

0305206000

BDI #
344215

Details

401.04 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 401.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.181
EAN
0726166001438
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
305206000
Weight / LBS
0.4
Long Description
Spherical Roller Bearing; 25MM Tapered Bore; 52MM Outside Diameter; 18MM Width; C0-Medium Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Outside Diameter
2.047 Inch | 52 Millimeter
Adapter Part Number
SNW05 H305 HA305 HE305 (Specify Bore) Inch | H305 (Specify bore) Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh