https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22206-C3-W33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5OXxpbWFnZS9qcGVnfGFEQXdMMmhoTWk4eE1EazFNalkwTkRRMk1EVTNOQzlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TURaZlF6TmZWek16WHpBeFh6TXdNSGd6TURBdWFuQm58YzQwZDFkNjJiMjViMjU2YzcyYTcyMWNkOTE5ZTY3ZjNkMzcxMWZlYzM2NGMwMWQ3OGUyYjY1NjFiYzdiODNmMA
https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22206-C3-W33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5OXxpbWFnZS9qcGVnfGFEQXdMMmhoTWk4eE1EazFNalkwTkRRMk1EVTNOQzlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TURaZlF6TmZWek16WHpBeFh6TXdNSGd6TURBdWFuQm58YzQwZDFkNjJiMjViMjU2YzcyYTcyMWNkOTE5ZTY3ZjNkMzcxMWZlYzM2NGMwMWQ3OGUyYjY1NjFiYzdiODNmMA
MCGILL
MCGILL
SB 22206 C3 W33
MCGILL MCGILL
Description
SB 22206 C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE SB SERIES MH
Spherical Roller Bearing; 30MM Straight Bore; 62MM Outside Diameter; 20MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
0306064000
BDI #
344216
Details
450.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22206-C3-W33/p/344216
Your Price
$ 450.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.265
EAN
0726166001759
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
306064000
Weight / LBS
0.64
Long Description
Spherical Roller Bearing; 30MM Straight Bore; 62MM Outside Diameter; 20MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
0.787 Inch | 20 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


