https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22208-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4MnxpbWFnZS9qcGVnfGFERXpMMmhpTUM4eE1EazFNalkxTWpFMk1UQTFOQzlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TURoZlZ6TXpYMU5UWHpBeFh6TXdNSGd6TURBdWFuQm58MjM2ZWYyZGY4MzU5MjZlYjk1Mzk2OGFhNGQxYjdkYWE5MmYzMzUxNmFhNzg5MmFmM2M5OGRjYTVlYTE3MTU3MA
https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22208-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4MnxpbWFnZS9qcGVnfGFERXpMMmhpTUM4eE1EazFNalkxTWpFMk1UQTFOQzlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TURoZlZ6TXpYMU5UWHpBeFh6TXdNSGd6TURBdWFuQm58MjM2ZWYyZGY4MzU5MjZlYjk1Mzk2OGFhNGQxYjdkYWE5MmYzMzUxNmFhNzg5MmFmM2M5OGRjYTVlYTE3MTU3MA
MCGILL
MCGILL
SB 22208 W33 SS
MCGILL MCGILL
Description
SB 22208 W33 SS SPHERICAL ROLLER BEARING ; 40MMX80MMX23MM
Spherical Roller Bearing; 40MM Straight Bore; 80MM Outside Diameter; 23MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0308006000
BDI #
344273
Details
416.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22208-W33-SS/p/344273
Your Price
$ 416.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.519
EAN
0726166002640
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
308006000
Weight / LBS
1.2
Long Description
Spherical Roller Bearing; 40MM Straight Bore; 80MM Outside Diameter; 23MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


