https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22200-W33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzN8aW1hZ2UvanBlZ3xhREE1TDJnNVppOHhNRGsxTWpZek9UUTBOekEzTUM5SlRrUk5RMGRUVWt4Q1VrZGZVMEpmTWpJeU1EQmZWek16WHpNd01IZ3pNREF1YW5CbnwyNmQ4MDE3YjcxYTNiYWY2ZjFiMTY1YjFiMjI4ZmJlZWIwN2I1NjE3ZTBkZTM0YzY3M2UwY2FhMmQ1YmZhMzIx
                
                https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22200-W33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzN8aW1hZ2UvanBlZ3xhREE1TDJnNVppOHhNRGsxTWpZek9UUTBOekEzTUM5SlRrUk5RMGRUVWt4Q1VrZGZVMEpmTWpJeU1EQmZWek16WHpNd01IZ3pNREF1YW5CbnwyNmQ4MDE3YjcxYTNiYWY2ZjFiMTY1YjFiMjI4ZmJlZWIwN2I1NjE3ZTBkZTM0YzY3M2UwY2FhMmQ1YmZhMzIx
                
					
						
									MCGILL
								MCGILL
							
						
					SB 22210 C3 W33
				 
				MCGILL MCGILL
Description
						
                            
								SB 22210 C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE SB SERIES MH
Spherical Roller Bearing; 50MM Straight Bore; 90MM Outside Diameter; 23MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
                         	Part #
	                    
	                      	0310064000
							BDI #
						
	                      	344301
							
						
Details
                    
                        1042.95
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22210-C3-W33/p/344301
						
		
		
		
				Your Price
				
						
							$ 1,042.95 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				0.636
					EAN
				0726166003623
					Product Group - BDI
				B04311
					Internal Clearance
				
					C3-Loose
			Mounting Method
				
					Shaft Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Straight
			Cage Material
				
					Steel
			Enclosure
				
					Open
			Number of Rows of Rollers
				
					Single Row
			Relubricatable
				
					Yes
			Withdrawal Sleeve
				
					Not Applicable
			Withdrawal Nut
				
					Not Applicable
			Inch - Metric
				
					Metric
			Other Features
				
					Lubrication Hole and Groove On Outer Ring
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.40
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					310064000
			Weight / LBS
				
					1.4
			Long Description
				
					Spherical Roller Bearing; 50MM Straight Bore; 90MM Outside Diameter; 23MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
			Outside Diameter
				
					3.543 Inch | 90 Millimeter
			Bore
				
					1.969 Inch | 50 Millimeter
			Width
				
					0.906 Inch | 23 Millimeter
			Adapter Part Number
				
					Not Applicable Inch | Not Applicable Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
