MCGILL
MCGILL
SB 22212 C3 W33 SS
MCGILL MCGILL
Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 28MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0312066000
BDI #
344352
Details
585.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22212-C3-W33-SS/p/344352
Your Price
$ 585.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.18
EAN
0726166004644
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
312066000
Manufacturer Internal Number
0312066000
Weight / LBS
2.6
Long Description
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 28MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.362 Inch | 60 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh