https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22216K-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1NHxpbWFnZS9qcGVnfGFETTNMMmd4TUM4eE1EazFNemd3T0Rrd05ESXlNaTlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TVRaTFgxY3pNMTlUVTE4d01WOHpNREI0TXpBd0xtcHdad3wyZTgwNWM0ZWQwZDNhNDQ4NTNlMDY4NTE2ZGI4NWQyMDEzZjc3M2NiZDdkZDUzZjU2NzJkMDYyOGE1MDVjMGM0
https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22216K-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1NHxpbWFnZS9qcGVnfGFETTNMMmd4TUM4eE1EazFNemd3T0Rrd05ESXlNaTlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TVRaTFgxY3pNMTlUVTE4d01WOHpNREI0TXpBd0xtcHdad3wyZTgwNWM0ZWQwZDNhNDQ4NTNlMDY4NTE2ZGI4NWQyMDEzZjc3M2NiZDdkZDUzZjU2NzJkMDYyOGE1MDVjMGM0
MCGILL
MCGILL
SB 22216K W33 SS
MCGILL MCGILL
Description
SB 22216K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE SB SERIES MH
Spherical Roller Bearing; 80MM Tapered Bore; 140MM Outside Diameter; 33MM Width; C0-Medium Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0316206000
BDI #
344428
Details
899.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22216K-W33-SS/p/344428
Your Price
$ 899.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.991
EAN
0726166005870
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
AH316 (Specify bore)
Withdrawal Nut
KM18
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
316206000
Weight / LBS
4.6
Long Description
Spherical Roller Bearing; 80MM Tapered Bore; 140MM Outside Diameter; 33MM Width; C0-Medium Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
3.15 Inch | 80 Millimeter
Adapter Part Number
SNW16 H316 HA316 HE316 (Specify Bore) Inch | H316 (Specify bore) Millimeter
Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


