https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22315-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5MnxpbWFnZS9qcGVnfGFEVmtMMmhrWXk4eE1EazFNemd5TmpreU5qWXlNaTlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl6TVRWZlZ6TXpYMU5UWHpBeFh6TXdNSGd6TURBdWFuQm58ZmYwZTEwMDNmZjk1MWQ5NjRkNDhiYjc2NzhmOThmMzAyMWQwYjcxNGM4MTM5ODM1MjU0MDljMTVhN2I0YTZmZA
https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22315-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5MnxpbWFnZS9qcGVnfGFEVmtMMmhrWXk4eE1EazFNemd5TmpreU5qWXlNaTlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl6TVRWZlZ6TXpYMU5UWHpBeFh6TXdNSGd6TURBdWFuQm58ZmYwZTEwMDNmZjk1MWQ5NjRkNDhiYjc2NzhmOThmMzAyMWQwYjcxNGM4MTM5ODM1MjU0MDljMTVhN2I0YTZmZA
MCGILL
MCGILL
SB 22315 W33 SS
MCGILL MCGILL
Description
SB 22315 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 75MM Straight Bore; 160MM Outside Diameter; 55MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0615006000
BDI #
344664
Details
1479.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22315-W33-SS/p/344664
Your Price
$ 1,479.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.198
EAN
0726166011345
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
615006000
Weight / LBS
11.9
Long Description
Spherical Roller Bearing; 75MM Straight Bore; 160MM Outside Diameter; 55MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.953 Inch | 75 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


