https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22300-W33-YS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOHxpbWFnZS9qcGVnfGFEZ3pMMmhpWXk4eE1EazFNemd4T1RjMU1EUXpNQzlKVGtSTlEwZFRVa3hDVWtkZlUwSmZNakl6TURCZlZ6TXpYMWxUWHpNd01IZ3pNREF1YW5CbnwxZGE2NmI3NmU1MDZmNTNhZGU4YjY5NWU4ZjZiY2Q3MTM1OGQxMzRlMTIxY2I1MWY0ZjYxMjA4Y2JiMmE4NWM5
https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22300-W33-YS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOHxpbWFnZS9qcGVnfGFEZ3pMMmhpWXk4eE1EazFNemd4T1RjMU1EUXpNQzlKVGtSTlEwZFRVa3hDVWtkZlUwSmZNakl6TURCZlZ6TXpYMWxUWHpNd01IZ3pNREF1YW5CbnwxZGE2NmI3NmU1MDZmNTNhZGU4YjY5NWU4ZjZiY2Q3MTM1OGQxMzRlMTIxY2I1MWY0ZjYxMjA4Y2JiMmE4NWM5
MCGILL
MCGILL
SB 22316 W33 YSS
MCGILL MCGILL
Description
SB 22316 W33 YSS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 80MM Straight Bore; 170MM Outside Diameter; 58MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0616606000
BDI #
344675
Details
4154.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22316-W33-YSS/p/344675
Your Price
$ 4,154.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
6.311
EAN
0726166011673
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
616606000
Weight / LBS
13.9
Long Description
Spherical Roller Bearing; 80MM Straight Bore; 170MM Outside Diameter; 58MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Width
2.283 Inch | 58 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

