Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SRV.20212 TN9 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-1R-STR-OPN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MjV8aW1hZ2UvanBlZ3xhRE0wTDJoaFppOHhNREl4TVRrME1Ua3dPRFV4TUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTVZKZlUxUlNYMDlRVGw5UVQweFpYek13TUhnek1EQXVhbkJufDFlNmQyNWY0NTkzNTIyMThiNTRmYzg4ODBmZDE0MmViYmQ1OGQ2MWY2ZTZkMDU1YWUxMzdhZGEwZjBiNjI4M2Q
1414338 Spherical Roller Bearings 

SKF SKF

SRV.20212 TN9

Description

SKF SRV.20212 TN9

Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 22MM Width; CN Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable

Part #

SRV.20212 TN9

BDI #
1414338

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.809
Product Group - BDI
B04311
Internal Clearance
CN
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polymer
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Long Description
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 22MM Width; CN Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Width
0.866 Inch | 22 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh