Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WS22213-E1-XL-2RSR https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTh8aW1hZ2UvanBlZ3xhREZpTDJoall5OHhNRFkxTURJd056azNOelV3TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDgxMzkyODE0ODM2MWQ1OGQ2YmRkZjgwYmFhMmZhZWIyMjZjNTRhM2JlZDE3NTg1NDVmNzkyYTM4OGFiYTJkMzU
20285699 Spherical Roller Bearings 

FAG FAG

WS22213-E1-XL-2RSR

Description

WS22213-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER

Spherical Roller Bearing; 65MM Straight Bore; 120MM Outside Diameter; 38MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable

Part #

WS22213-E1-XL-2RSR

BDI #
20285699

Details

564.4 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 564.40 / each BDIExpress
QTY

Inventory

Total: 6

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.74
EAN
4054364191054
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.83604
Long Description
Spherical Roller Bearing; 65MM Straight Bore; 120MM Outside Diameter; 38MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
2.559 Inch | 65 Millimeter
Width
1.496 Inch | 38 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh