https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTJ8aW1hZ2UvanBlZ3xhRFV6TDJoak5pOHhNRFkwT1RNME5qYzJPRGt5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGNhZDM5NWU2YWE5ZjQwOGIzODY1MDU1NzAwNzRjNDE5ZGMyYWFlZTFmNTAyNzEwMzllZjBmYmE2NDQxYWM1NjU
https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTJ8aW1hZ2UvanBlZ3xhRFV6TDJoak5pOHhNRFkwT1RNME5qYzJPRGt5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGNhZDM5NWU2YWE5ZjQwOGIzODY1MDU1NzAwNzRjNDE5ZGMyYWFlZTFmNTAyNzEwMzllZjBmYmE2NDQxYWM1NjU
FAG
FAG
WS22222-E1-XL-K-2RSR
FAG FAG
Description
WS22222-E1-XL-K-2RSR X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 63MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
WS22222-E1-XL-K-2RSR
BDI #
24861144
Details
1468.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/WS22222-E1-XL-K-2RSR/p/24861144
Your Price
$ 1,468.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.752
EAN
4054369266061
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3122-T (Specify Bore)
Withdrawal Nut
KM22
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
17.09023
Long Description
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 63MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Width
2.48 Inch | 63 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
4.331 Inch | 110 Millimeter
Adapter Part Number
SNW3122-T H3122-T HA3122-T HE3122-T (Specify bore) Inch | H3122-T (Specify Bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

