

TIMKEN
TIMKEN
02476-99402
TIMKEN TIMKEN
Description
02476-99402 MULTI-BEARING KIT ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 2476; 1-1/4" Bore; 2-11/16" Outside Diameter; 7/8" Width; Single Row
Part #
02476-99402
BDI #
27839018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/02476-99402/p/27839018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.372
EAN
0053893391427
Product Group - BDI
B00234
Precision Class
Class 2
Component
Assembly
Basic Number
2476
Assembly Number
99402
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.837
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 2476; 1-1/4" Bore; 2-11/16" Outside Diameter; 7/8" Width; Single Row
Outside Diameter
2.688 Inch | 68.275 Millimeter
Assembly Width
0.875 Inch | 22.225 Millimeter
Bore
1.25 Inch | 31.75 Millimeter