https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
02876-902A1
TIMKEN TIMKEN
Description
02876-902A1 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2876; 1-1/4" Bore; 3" Outside Diameter; 1-7/8" Width; Double Row
Part #
02876-902A1
BDI #
1309510
Details
547.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/02876-902A1/p/1309510
Your Price
$ 547.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.011
EAN
0053893866154
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
2876
Assembly Number
902A1
Assembly Components
02876 (2) | 02823D (1) | R800005 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
02876-902A1
Weight / LBS
2.327
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2876; 1-1/4" Bore; 3" Outside Diameter; 1-7/8" Width; Double Row
Outside Diameter
3 Inch | 76.2 Millimeter
Assembly Width
1.875 Inch | 47.625 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
