

TIMKEN
TIMKEN
03062-20024/03157X-20024
TIMKEN TIMKEN
Description
TIMKEN 03062-20024/03157X-20024
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3062; 5/8" Bore; 1.575" Outside Diameter; 9/16" Width; Single Row
Part #
03062-20024/03157X-20024
BDI #
1424055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/03062-20024-03157X-20024/p/1424055
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.09
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3062
Assembly Components
03062 (1) | 03157X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3062; 5/8" Bore; 1.575" Outside Diameter; 9/16" Width; Single Row
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Assembly Width
0.563 Inch | 14.3 Millimeter