

TIMKEN
TIMKEN
07087-99402
TIMKEN TIMKEN
Description
07087-99402 TPD RLR MULTI-BRNG KIT ; 0.875" BORE X 1.9687" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7087; 7/8" Bore; 2-3/64" Outside Diameter; 0.591" Width; Single Row
Part #
07087-99402
BDI #
1309663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/07087-99402/p/1309663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.153
EAN
0053893309439
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
7087
Assembly Components
07087 (1) | 07204 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.34
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7087; 7/8" Bore; 2-3/64" Outside Diameter; 0.591" Width; Single Row
Outside Diameter
2.047 Inch | 52 Millimeter
Assembly Width
0.591 Inch | 15 Millimeter
Bore
0.875 Inch | 22.225 Millimeter