TIMKEN
TIMKEN
07098-90074
TIMKEN TIMKEN
Description
07098-90074 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7098; 63/64" Bore; 1-31/32" Outside Diameter; 17/32" Width; Single Row
Part #
07098-90074
BDI #
24623686
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/07098-90074/p/24623686
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.13
EAN
0053893165745
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
7098
Assembly Number
90074
Assembly Components
07098 (1) | 07196 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
07098-90074
Weight / LBS
0.276
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7098; 63/64" Bore; 1-31/32" Outside Diameter; 17/32" Width; Single Row
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.531 Inch | 13.5 Millimeter