

TIMKEN
TIMKEN
08118-90010
TIMKEN TIMKEN
Description
08118 90010 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8118; 1-3/16" Bore; 2-5/16" Outside Diameter; 37/64" Width; Single Row
Part #
053893167718
BDI #
1309805
Details
1877.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/08118-90010/p/1309805
Your Price
$ 1,877.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.169
EAN
0053893167718
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
8118
Assembly Number
90010
Assembly Components
08118 (1) | 08231 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
08118-90010
Weight / LBS
0.396
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8118; 1-3/16" Bore; 2-5/16" Outside Diameter; 37/64" Width; Single Row
Outside Diameter
2.313 Inch | 58.75 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Assembly Width
0.578 Inch | 14.681 Millimeter