

TIMKEN
TIMKEN
08125-90022
TIMKEN TIMKEN
Description
08125-90022 ; TRB SINGLE ASSEMBLY PREC. <4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8125; 1-1/4" Bore; 2-5/16" Outside Diameter; 1-9/32" Width; Double Row
Part #
08125-90022
BDI #
1309820
Details
2248.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/08125-90022/p/1309820
Your Price
$ 2,248.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.351
EAN
0053893168104
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
8125
Assembly Number
90022
Assembly Components
08125 (2) | 08231D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
08125-90022
Weight / LBS
0.816
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8125; 1-1/4" Bore; 2-5/16" Outside Diameter; 1-9/32" Width; Double Row
Assembly Width
1.281 Inch | 32.545 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.313 Inch | 58.75 Millimeter