

SKF
SKF
11590/11520
SKF SKF
Description
11590/11520 TAPERED ROLLER BRG ; POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 11590; 16MM Bore; 43MM Outside Diameter; 14MM Width; Single Row
Part #
11590/11520
BDI #
1417619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/11590-11520/p/1417619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.1
EAN
7316572027141
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
11590
Assembly Components
11590 (1) |11520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 11590; 16MM Bore; 43MM Outside Diameter; 14MM Width; Single Row
Outside Diameter
1.693 Inch | 43 Millimeter
Bore
0.63 Inch | 16 Millimeter
Assembly Width
0.551 Inch | 14 Millimeter