https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
SEW EURODRIVE
SEW EURODRIVE
13236032
SEW EURODRIVE SEW EURODRIVE
Description
13236032 ; TAPER RLR BRG 32314B
Tapered Roller Bearing Assembly; 70MM Bore; 150MM Outside Diameter; 54MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage
Part #
13236032
BDI #
24986289
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/13236032/p/24986289
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
70MM Bore; 150MM Outside Diameter; 54MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage
Long Description
Tapered Roller Bearing Assembly; 70MM Bore; 150MM Outside Diameter; 54MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage
