TIMKEN
TIMKEN
13678SD-90010
TIMKEN TIMKEN
Description
13678SD-90010 TAPERED ROLLER BRG ASSY ; DOUBLE CONE 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13678; 1.557" Bore; 2.717" Outside Diameter; 1-5/8" Width; Double Row
Part #
13678SD-90010
BDI #
1310446
Details
905.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/13678SD-90010/p/1310446
Your Price
$ 905.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.033
EAN
0053893178509
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
13678
Assembly Number
90010
Assembly Components
13678-SD (1) | 13620 (2) | K109541 (2) | K528895R (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Square Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13678SD-90010
Weight / LBS
2.468
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13678; 1.557" Bore; 2.717" Outside Diameter; 1-5/8" Width; Double Row
Outside Diameter
2.717 Inch | 69.012 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
Bore
1.557 Inch | 39.548 Millimeter
