

TIMKEN
TIMKEN
14118-902A2
TIMKEN TIMKEN
Description
14118-902A2 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 14118; 1.181" Bore; 2.717" Outside Diameter; 1-13/16" Width; Double Row
Part #
14118-902A2
BDI #
1310619
Details
523.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/14118-902A2/p/1310619
Your Price
$ 523.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.788
EAN
0053893814421
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
14118
Assembly Number
902A2
Assembly Components
14118 (2) | 14276D (1) | X1S-14117A (1)
End Play
0.001
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
14118-902A2
Weight / LBS
1.786
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 14118; 1.181" Bore; 2.717" Outside Diameter; 1-13/16" Width; Double Row
Bore
1.181 Inch | 30 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.717 Inch | 69.012 Millimeter