

TIMKEN
TIMKEN
15578-99402
TIMKEN TIMKEN
Description
TIMKEN 15578-99402
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15578; 1" Bore; 2-3/8" Outside Diameter; 25/32" Width; Single Row
Part #
15578-99402
BDI #
1311043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15578-99402/p/1311043
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893893181
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
15578
Assembly Components
15578 (1) | 15523 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15578; 1" Bore; 2-3/8" Outside Diameter; 25/32" Width; Single Row
Assembly Width
0.781 Inch | 19.845 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter