

NTN
NTN
15590/15523
NTN NTN
Description
15590/15523 TAPERED RLR BRG ; 1.125"X2.375"X0.7812"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15590; 1-1/8" Bore; 2-3/8" Outside Diameter; 25/32" Width; Single Row
Part #
15590/15523
BDI #
1197403
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15590-15523/p/1197403
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.25
EAN
4547359663747
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
15590
Assembly Components
15590 (1) | 15523 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15590; 1-1/8" Bore; 2-3/8" Outside Diameter; 25/32" Width; Single Row
Outside Diameter
2.375 Inch | 60.325 Millimeter
Assembly Width
0.781 Inch | 19.845 Millimeter
Bore
1.125 Inch | 28.58 Millimeter