TIMKEN
TIMKEN
17481-90012
TIMKEN TIMKEN
Description
17481-90012 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 17481; 17/32" Bore; 1-9/16" Outside Diameter; 2.152" Width; Double Row
Part #
17481-90012
BDI #
1311309
Details
1872.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/17481-90012/p/1311309
Your Price
$ 1,872.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.255
EAN
0053893193960
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
17481
Assembly Number
90012
Assembly Components
17481 (1) | 17484 (1) | 17420DB (1) | T45002 (1) | T54591 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Nut | Washer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.56
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 17481; 17/32" Bore; 1-9/16" Outside Diameter; 2.152" Width; Double Row
Bore
0.531 Inch | 13.487 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Assembly Width
2.152 Inch | 54.661 Millimeter
