Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18200-90013 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
21963141 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

18200-90013

Description

18200-90013 ; 4IN OD TAPERED ROLLER BEARING

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 18200; 2" Bore; 3-3/8" Outside Diameter; 3.527" Flange Outside Diameter; 0.39" Width; Single Row

Part #

18200-90013

BDI #
21963141

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893195445
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
18200
Assembly Number
90013
Assembly Components
18200 (1) | 18337-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
18200-90013
Weight / LBS
0.957
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 18200; 2" Bore; 3-3/8" Outside Diameter; 3.527" Flange Outside Diameter; 0.39" Width; Single Row
Outside Diameter
3.375 Inch | 85.725 Millimeter
Assembly Width
0.39 Inch | 9.906 Millimeter
Flange Outside Diameter
3.527 Inch | 89.586 Millimeter
Bore
2 Inch | 50.8 Millimeter