

TIMKEN
TIMKEN
18690-90019
TIMKEN TIMKEN
Description
18690-90019 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 18690; 1-13/16" Bore; 3-1/8" Outside Diameter; 1-5/8" Width; Double Row
Part #
18690-90019
BDI #
1311484
Details
556.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/18690-90019/p/1311484
Your Price
$ 556.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.729
EAN
0053893197234
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
18690
Assembly Number
90019
Assembly Components
18690 (2) | 18620D (1) | X1S-18690 (1)
End Play
0.009 to 0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
18690-90019
Weight / LBS
1.667
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 18690; 1-13/16" Bore; 3-1/8" Outside Diameter; 1-5/8" Width; Double Row
Outside Diameter
3.125 Inch | 79.375 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
Bore
1.813 Inch | 46.05 Millimeter