TIMKEN
TIMKEN
19146TD-90047
TIMKEN TIMKEN
Description
19146TD 90047 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 19146; 1.458" Bore; 2.835" Outside Diameter; 1.539" Width; Double Row
Part #
053893199290
BDI #
1311591
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/19146TD-90047/p/1311591
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.719
EAN
0053893199290
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
19146
Assembly Number
90047
Assembly Components
19146TD (1) | 19283 (2) | Y1S-19283 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
19146TD-90047
Weight / LBS
1.633
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 19146; 1.458" Bore; 2.835" Outside Diameter; 1.539" Width; Double Row
Assembly Width
1.539 Inch | 39.091 Millimeter
Bore
1.458 Inch | 37.033 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
