

NTN
NTN
22780/22720
NTN NTN
Description
22780/22720 TAPERED RLR BRG ; 1.6875"X3.25"X1.0625"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 22780; 1-11/16" Bore; 3-1/4" Outside Diameter; 1-1/32" Width; Single Row
Part #
22780/22720
BDI #
1199361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/22780-22720/p/1199361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.609
EAN
4547359596779
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
22780
Assembly Components
22780 (1) | 22720 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 22780; 1-11/16" Bore; 3-1/4" Outside Diameter; 1-1/32" Width; Single Row
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Assembly Width
1.031 Inch | 26.187 Millimeter