

TIMKEN
TIMKEN
25584-90080
TIMKEN TIMKEN
Description
25584-90080 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25584; 1.771" Bore; 3.265" Outside Diameter; 2-1/4" Width; Double Row
Part #
25584-90080
BDI #
1328704
Details
639.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/25584-90080/p/1328704
Your Price
$ 639.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.304
EAN
0053893216010
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
25584
Assembly Number
90080
Assembly Components
25584 (2) | 25520D (1) | X1S-25584 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
25584-90080
Weight / LBS
2.973
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25584; 1.771" Bore; 3.265" Outside Diameter; 2-1/4" Width; Double Row
Bore
1.771 Inch | 44.988 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
3.265 Inch | 82.93 Millimeter