https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
TIMKEN
TIMKEN
25584-99402
TIMKEN TIMKEN
Description
25584-99402 TPD RLR MULTI-BRNG KIT ; 1.77" ID 3.14" CUP OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25584; 1.771" Bore; 3.265" Outside Diameter; 15/16" Width; Single Row
Part #
25584-99402
BDI #
1328707
Details
124.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/25584-99402/p/1328707
Your Price
$ 124.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.514
EAN
0053893940335
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
25584
Assembly Number
902A2
Assembly Components
25584 (1) | 25520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
25584-902A2
Weight / LBS
1.259
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25584; 1.771" Bore; 3.265" Outside Diameter; 15/16" Width; Single Row
Bore
1.771 Inch | 44.988 Millimeter
Outside Diameter
3.265 Inch | 82.93 Millimeter
Assembly Width
0.938 Inch | 23.825 Millimeter
