

TIMKEN
TIMKEN
25590-90038
TIMKEN TIMKEN
Description
25590-90038 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25590; 1.796" Bore; 3.265" Outside Diameter; 2-1/4" Width; Double Row
Part #
25590-90038
BDI #
1328725
Details
559.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/25590-90038/p/1328725
Your Price
$ 559.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.271
EAN
0053893216324
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
25590
Assembly Number
90038
Assembly Components
25590 (2) | 25520D (1) | X1S-25590 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
25590-90038
Weight / LBS
2.901
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25590; 1.796" Bore; 3.265" Outside Diameter; 2-1/4" Width; Double Row
Assembly Width
2.25 Inch | 57.15 Millimeter
Bore
1.796 Inch | 45.618 Millimeter
Outside Diameter
3.265 Inch | 82.93 Millimeter