

NTN
NTN
2582/2523
NTN NTN
Description
2582/2523 TAPERED ROLLER BRG ASSY (SMARTCATALOG)
Tapered Bearing; Components 2582 (1) | 2523 (1); 1-1/4" Bore; 2-3/4" Outside Diameter; 0-15/16" Assembly Width; Single Row of Rollers
Part #
2582/2523
BDI #
25266258
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/2582-2523/p/25266258
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359524185
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
2582
Assembly Components
2582 (1) | 2523 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components 2582 (1) | 2523 (1); 1-1/4" Bore; 2-3/4" Outside Diameter; 0-15/16" Assembly Width; Single Row of Rollers
Assembly Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
1.25 Inch | 31.75 Millimeter