

TIMKEN
TIMKEN
27689-902A6
TIMKEN TIMKEN
Description
27689-902A6 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 27689; 3-9/32" Bore; 4-15/16" Outside Diameter; 2" Width; Double Row
Part #
27689-902A6
BDI #
1329600
Details
1137.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/27689-902A6/p/1329600
Your Price
$ 1,137.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.266
EAN
0053893261379
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
27689
Assembly Number
902A6
Assembly Components
27689 (2) | 27620 (2) | Y5S-27620 (1) | X3S-27689 (1)
End Play
0.001
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
27689-902A6
Weight / LBS
7.491
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 27689; 3-9/32" Bore; 4-15/16" Outside Diameter; 2" Width; Double Row
Outside Diameter
4.938 Inch | 125.425 Millimeter
Bore
3.281 Inch | 83.337 Millimeter
Assembly Width
2 Inch | 50.8 Millimeter