

TIMKEN
TIMKEN
28584-90024
TIMKEN TIMKEN
Description
28584-90024 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28584; 2-1/16" Bore; 3-5/8" Outside Diameter; 3.777" Flange Outside Diameter; 11/32" Width; Single Row
Part #
053893232324
BDI #
1329904
Details
2203.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/28584-90024/p/1329904
Your Price
$ 2,203.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.686
EAN
0053893232324
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28584
Assembly Number
90024
Assembly Components
28584 (1) | 28521-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28584-90024
Weight / LBS
1.599
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28584; 2-1/16" Bore; 3-5/8" Outside Diameter; 3.777" Flange Outside Diameter; 11/32" Width; Single Row
Flange Outside Diameter
3.777 Inch | 95.936 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Assembly Width
0.344 Inch | 8.75 Millimeter
Bore
2.063 Inch | 52.4 Millimeter