

TIMKEN
TIMKEN
28584-90055
TIMKEN TIMKEN
Description
28584-90055 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28584; 2-1/16" Bore; 3-5/8" Outside Diameter; 1-15/16" Width; Double Row
Part #
28584-90055
BDI #
1329905
Details
440.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/28584-90055/p/1329905
Your Price
$ 440.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.457
EAN
0053893232386
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28584
Assembly Number
90055
Assembly Components
28584 (2) | 28521 (2) | K107577R (1) | K107578R (2)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28584-90055
Weight / LBS
3.212
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28584; 2-1/16" Bore; 3-5/8" Outside Diameter; 1-15/16" Width; Double Row
Outside Diameter
3.625 Inch | 92.075 Millimeter
Assembly Width
1.938 Inch | 49.225 Millimeter
Bore
2.063 Inch | 52.4 Millimeter