

TIMKEN
TIMKEN
29590-90029
TIMKEN TIMKEN
Description
29590-90029 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29590; 2-5/8" Bore; 4-1/4" Outside Diameter; 4.402" Flange Outside Diameter; 13/32" Width; Single Row
Part #
053893238548
BDI #
1332298
Details
2428.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/29590-90029/p/1332298
Your Price
$ 2,428.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.805
EAN
0053893238548
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
29590
Assembly Number
90029
Assembly Components
29590 (1) | 29520-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29590-90029
Weight / LBS
1.864
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29590; 2-5/8" Bore; 4-1/4" Outside Diameter; 4.402" Flange Outside Diameter; 13/32" Width; Single Row
Flange Outside Diameter
4.402 Inch | 111.811 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Assembly Width
0.406 Inch | 10.312 Millimeter