https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
29675-902B7
TIMKEN TIMKEN
Description
29675-902B7 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 29675; 2-3/4" Bore; 4.59" Outside Diameter; 2.148" Width; Double Row
Part #
29675-902B7
BDI #
1333424
Details
804.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/29675-902B7/p/1333424
Your Price
$ 804.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.188
EAN
0053893270777
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
29675
Assembly Number
902B7
Assembly Components
29675-20540 (2) | 29620-20024 (1) | 29625WE-20286 (1) | X6S29675-20000 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.807
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 29675; 2-3/4" Bore; 4.59" Outside Diameter; 2.148" Width; Double Row
Outside Diameter
4.59 Inch | 116.586 Millimeter
Assembly Width
2.148 Inch | 54.559 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
