 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
                
					
						
									TIMKEN
								TIMKEN
							
						
					29680-90063
				 
				TIMKEN TIMKEN
Description
						
                            
								29680-90063 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29680; 2-25/32" Bore; 4-1/2" Outside Diameter; 2-5/16" Width; Double Row
                         	Part #
	                    
	                      	29680-90063
							BDI #
						
	                      	1333440
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/29680-90063/p/1333440
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171516
					Weight / Kilogram
				2.141
					EAN
				0053893240725
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Assembly
			Basic Number
				
					29680
			Assembly Number
				
					90063
			Assembly Components
				
					29680 (2) | 29622D (1) | X1S-29680 (1)
			End Play
				
					0.008
			Number of Tapered Rows
				
					Double Row
			Inch - Metric
				
					Inch
			Other Features
				
					2 Single Cone | 1 Double Cup
			Category - BDI
				
					Tapered Roller Bearings Assembly
			Harmonized Tariff Code
				
					8482.20.00.60
			Noun
				
					Bearing
			Keyword String
				
					Tapered
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					29680-90063
			Weight / LBS
				
					4.875
			Long Description
				
					Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29680; 2-25/32" Bore; 4-1/2" Outside Diameter; 2-5/16" Width; Double Row
			Assembly Width
				
					2.313 Inch | 58.75 Millimeter
			Bore
				
					2.781 Inch | 70.637 Millimeter
			Outside Diameter
				
					4.5 Inch | 114.3 Millimeter
			

 

 
						 
 
 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter