

NTN
NTN
30202
NTN NTN
Description
30202 TAPERED ROLLER BEARING ; 15MMX35MMX11.75MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30202; 15MM Bore; 35MM Outside Diameter; 11.75MM Width; Single Row
Part #
30202
BDI #
1201300
Details
38.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30202/p/1201300
Your Price
$ 38.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.05
EAN
4547359002850
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30202
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30202; 15MM Bore; 35MM Outside Diameter; 11.75MM Width; Single Row
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Assembly Width
0.463 Inch | 11.75 Millimeter