

NSK
NSK
30204J
NSK NSK
Description
30204J TAPERED ROLLER BEARING ; 20MM BOREX47MM ODX15.25MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30204; 20MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Part #
30204J
BDI #
1412684
Details
46.72
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30204J/p/1412684
Your Price
$ 46.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.126
EAN
0029176000843
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30204
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
30204J
Weight / LBS
0.28
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30204; 20MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Assembly Width
0.6 Inch | 15.25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter